Shop All HEPA & ULPA Air Filters
Field Controls
HEPA Air Filter, MERV 17, 21x15x3
Mfr # TPLUS-H13
Zoro # G3935529
product price: $96.00
/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 20 1/4 in x 14 1/2 in x 2 3/8 in
- Performance Rating MERV 17
- Actual Depth 2 3/8 in
- Actual Height 20 1/4 in
- Actual Width 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # TPLUS-H13
- Zoro # G3935529
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Filter Size | 20 1/4 in x 14 1/2 in x 2 3/8 in |
Actual Depth | 2 3/8 in |
Actual Height | 20 1/4 in |
Actual Width | 14 1/2 in |
Nominal Depth | 3 in |
Nominal Width | 15 in |
Nominal Filter Size | 21 in x 15 in x 3 in |
Nominal Height | 21 in |
Description
HEPA Air Filter, Filter Type HEPA; Vapor Carbon Media Tray, Performance Rating MERV 17, Actual Depth 2 3/8 in, Actual Height 20 1/4 in, Actual Width 14 1/2 in, Compatible Grainger Part Number 60RP69, Compatible Manufacturer Model Number Trio-Plus Air Purifier, Number of Filters 1, Media Material Synthetic, Filter Layer Type Carbon, Nominal Depth 3 in, Nominal Height 21 in, Nominal Width 15 in, Filters Down To 0.3 micron, Filters Out Auto Emission Particulates, Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sight Glass, 7/8 x 7/8 Sweat (6AWU6)
- ACCUMULAIR Pleated Air Filter, 24" x 24" x 2", 6 Pack (FD24X24X2N_6)
- IMPERIAL MFG Boot Wall Stack 3.25X10X6 Galv (GV2451)
- DELHI Rack, Filter (F212A)
- FIELD CONTROLS Portable Air Cleaner, 450 cfm, 1,650 sq ft (Trio-Plus)
- AUSTIN AIR Austin Air FR400A Healthmate Filter - Black (FR400A)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B617)
- HONEYWELL Air Purifier Pre-Filter, Cut-to-Size, 15-1/2"x1/10"x47", BK (HWLHRFAP1V1)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (2GHU3)
- RV AIR RV Air AC125G Coleman Mach Ducted OEM Merv-6 Filter (RVR-AC125G)
- KENMORE 520GAL HEPA Filter (VCFH)
- Field Controls HEPA & ULPA Air Filters