Shop All Fan Parts
Field Controls
Fixed Post Purge Relay, 24V
Mfr # FPP-CK/PVG
Zoro # G2574741
$53.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Mfr. Model Number SWG-5S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Field Controls
- MFR # FPP-CK/PVG
- Zoro # G2574741
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 24VAC |
Item | Fixed Post Purge Relay, 24 Volt |
For Use With Mfr. Model Number | SWG-5S |
Description
Fixed Post Purge Relay, 24 Volt, For Use With Mfr. Model Number SWG-5S
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. (A090)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02032)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 12, Dia 7 (SBS-4127 EB)
- HONEYWELL HOME Intermittent Pilot Module, 1-2 Rod Control (S8610U3009)
- FIELD CONTROLS Pressure Switch (PS-CK/CAS)
- FIELD CONTROLS Safety Switch (FTS-6)
- FIELD CONTROLS Thermocouple Circuit (TCA-1)
- FIELD CONTROLS Secondary Float Switch Assembly (SFSSW-1)
- FIELD CONTROLS Harness (GVD-UWK)
- FIELD CONTROLS Motor (SWG-4HDRMK)
- FOSTORIA Dock Arm Assembly, Steel 1-1/2" tubing (HV-1)
- Field Controls Fan Parts