Shop All Induced Draft Blowers
Field Controls
Draft Inducer, 115, Galvanized Steel, 6 7/16 in H.
Mfr # DI-2
Zoro # G2470870
original price:
$430.79
20% off
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 8 to 12
- Type Inducer
- Voltage 115
- Depth (In.) 9 7/16 in
- Cut Out Required 8-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Field Controls
- MFR # DI-2
- Zoro # G2470870
- UPC # 090747098002
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 8 to 12 |
Depth (In.) | 9 7/16 in |
Height (In.) | 6 7/16 in |
Vent Pipe Dia. (In.) | 5 to 8 |
Width (In.) | 9 3/16 in |
Maximum Vent Pipe Diameter | 8 in |
Inlet Diameter | 8 in |
Pipe Slot: Height x Width | 5 1/8 in x 8 1/2 in |
For Pipe Slot Height | 5 1/8 in |
Outlet Diameter | 12 in |
Overall Height | 9 3/8 in |
Wheel Diameter | 8 7/8 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 9 1/8 in |
For Vent Pipe Diameter | 8 in |
Minimum Vent Pipe Diameter | 5 in |
For Pipe Slot Width | 8 1/2 in |
Overall Depth | 8 3/8 in |
Overall HxWxD | 9 3/8 in x 9 1/8 in x 8 3/8 in |
For Pipe Diameter | 5 in to 8 in |
Description
Draft Inducer, Application Boilers, Furnaces, Water Heaters, For Fuel Type Coal, Natural Gas, Oil, For Appliance Type Oil or Gas-Fired Furnaces, Water Heaters, Boilers, Maximum Vent Pipe Diameter 8 in, Minimum Vent Pipe Diameter 5 in, For Pipe Slot Height 5 1/8 in, For Pipe Slot Width 8 1/2 in, Maximum Heater BTU Input for Gas Appliance 353,000 BtuH, Maximum Heater BTU Input for Oil Appliance 412,000 BtuH, Inlet Diameter 8 in, Outlet Diameter 12 in, For Vent Pipe Diameter 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 15 x 20x 1 Washable Electrostatic Furnace Air Filter (15201.E)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In, Hz: 60 (4YC64)
- TEMPCO Strip Heater, Silicone Rubber, 120V, H x W Across Fins: 1/16 x 2 in (SHS80404)
- REVCOR Propeller, 18 In Dia, 32 Deg Pitch, Rotation: CW (T1803-32 R)
- FIELD CONTROLS Control Kit, 24 V, Galvanized Steel (CK-41F)
- FIELD CONTROLS Power Venter, 115V, Galvanized Steel, 12 1/4 in H. (SWG-5)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 14 in H., 8 Inlet and Outlet Dia. (SWG-8)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVG-100)
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 11 1/2 in H. (SWG-4HDS)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVG-300)
- FASCO Draft Inducer Blower, 115V, Steel, 8 1/2 in H. (A155)
- Field Controls Induced Draft Blowers