Shop All Induced Draft Blowers
Field Controls
Draft Inducer, 115, Galvanized Steel, 5 17/32 in H.
Mfr # DI-1
Zoro # G2470889
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 5 to 8
- Type Inducer
- Voltage 115
- Depth (In.) 8 3/32 in
- Cut Out Required 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Field Controls
- MFR # DI-1
- Zoro # G2470889
- UPC # 090747097005
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 5 to 8 |
Depth (In.) | 8 3/32 in |
Height (In.) | 5 17/32 in |
Vent Pipe Dia. (In.) | 3 to 6 |
Width (In.) | 8 13/16 in |
Inlet Diameter | 5 in |
Overall HxWxD | 8 in x 8 3/4 in x 7 in |
Overall Width | 8 3/4 in |
Pipe Slot: Height x Width | 3 1/8 in x 7 5/8 in |
For Pipe Diameter | 3 in to 6 in |
Overall Height | 8 in |
Overall Depth | 7 in |
Outlet Diameter | 8 in |
Wheel Diameter | 7 3/8 in |
For Pipe Slot Width | 7 5/8 in |
For Vent Pipe Diameter | 6 in |
Minimum Vent Pipe Diameter | 3 in |
Manufacturer Warranty Length | 18 mo |
Maximum Vent Pipe Diameter | 6 in |
For Pipe Slot Height | 3 1/8 in |
Description
Draft Inducer, Application Boilers, Furnaces, Water Heaters, For Fuel Type Coal, Natural Gas, Oil, For Appliance Type Oil or Gas-Fired Furnaces, Water Heaters, Boilers, Maximum Vent Pipe Diameter 6 in, Minimum Vent Pipe Diameter 3 in, For Pipe Slot Height 3 1/8 in, For Pipe Slot Width 7 5/8 in, Maximum Heater BTU Input for Gas Appliance 120,000 BtuH, Maximum Heater BTU Input for Oil Appliance 130,000 BtuH, Inlet Diameter 5 in, Outlet Diameter 8 in, For Vent Pipe Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 5 3/4 In, Width 8 In (Q575-400D L)
- HONEYWELL HOME Switching Relay, 24 V (RA89A1074)
- ICM CONTROLS Control Board Sensor (0130M00250)
- QMARK Portable Thermostat Accessory (APT2)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 8 3/4 in H. (PVG-600)
- FIELD CONTROLS Control Kit, 24 V, Galvanized Steel (CK-41F)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVO-300)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 14 in H., 8 Inlet and Outlet Dia. (SWG-8)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVG-300)
- FIELD CONTROLS Control Kit, 30 V, Galvanized Steel (CK-20FV)
- PACKARD Draft Inducer, 120v, Metal Housing, 7 in H. (66847)
- Field Controls Induced Draft Blowers