Shop All HVAC Installation Accessories
Field Controls
Draft Control, 78.5 Nominal Capcty, Silver
Mfr # 10"M+MG2
Zoro # G2470520
product price: $306.89
/ea
Free Shipping & Returns
$306.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 3/4 in
- Application Gas, Oil or Solid Fuel
- Nominal Capacity 78.5
- Diameter 9 in to 10 in
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # 10"M+MG2
- Zoro # G2470520
- UPC # 090747300006
- Country of Origin United States
- Category HVAC Installation Accessories
Dimensions
Length | 4 3/4 in |
Diameter | 9 in to 10 in |
Height | 11 in |
Width | 11 in |
Overall Length | 14 1/8 in |
Overall Height | 11 in |
Rough Opening Width | 10 in |
Rough Opening Length | 4 3/4 in |
Frame Depth | 14 1/8 in |
Overall Width | 11 in |
For Nominal Duct Diameter | 9 in; 10 in |
Overall Diameter | 10 in |
Rough Opening Diameter | 10 in |
Description
10 In.dia SS Barometric Draft Control, Damper Application Barometric Draft Control, For Nominal Duct Diameter 9 in; 10 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 11 in, Rough Opening Diameter 10 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 11 in, Frame Material Thickness 20 ga, Overall Length 14 1/8 in, Connection Type Press Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Distressed White (50389-40)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP (2YAE3-2HTL2)
- JB INDUSTRIES Cap Tube, .080 I.D. X .145 O.D. X 10 Ft (TC-80-10)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly (2145-0400-2225)
- FIELD CONTROLS Draft Control, 50.3 N Capcty, 7 to 8in dia (8"MG1)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 7in dia (6"RC)
- FIELD CONTROLS Draft Control, 63.6 N Cpcty, 8 to 10in dia (9"RC)
- FIELD CONTROLS Draft Control, 50.3 N Capcty, 7 to 9in dia (8"RC)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 6in dia (6"MG1)
- FIELD CONTROLS Draft Control, 28.3 Nominal Capcty, Silver (6"RC/BT)
- FIELD CONTROLS Draft Control, 12.6 N Capcty, 3 to 5in dia (4"RC)
- Field Controls HVAC Installation Accessories