Shop All HVAC Installation Accessories
Field Controls
Draft Control, 63.6 N Cpcty, 8 to 10in dia
Mfr # 9"RC
Zoro # G2470609
product price: $123.08
/ea
Free Shipping & Returns
$123.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Oil or Solid Fuel
- Material Galvanized Steel
- Diameter 8 in to 10 in
- Width 9 11/16 in
- Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # 9"RC
- Zoro # G2470609
- UPC # 090747530007
- Country of Origin United States
- Category HVAC Installation Accessories
Dimensions
Diameter | 8 in to 10 in |
Width | 9 11/16 in |
Length | 2 5/8 in |
Height | 9 11/16 in |
Frame Depth | 12 1/4 in |
Overall Length | 12 1/4 in |
Rough Opening Diameter | 9 in |
Overall Diameter | 9 in |
For Nominal Duct Diameter | 8 in; 9 in; 10 in |
Overall Height | 9 3/4 in |
Rough Opening Width | 9 in |
Overall Width | 9 3/4 in |
Rough Opening Length | 2 5/8 in |
Description
8-10 In.dia SS Barometric Draft Control, Damper Application Barometric Draft Control, For Nominal Duct Diameter 8 in; 9 in; 10 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 9 3/4 in, Rough Opening Diameter 9 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 9 3/4 in, Frame Material Thickness 20 ga, Overall Length 12 1/4 in, Connection Type Press Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zone Valve, 3 Way, Open System, 1 In Sweat (V100C3G1ZA024Q4A2)
- NORDFAB Round Tee, 6 in Duct Dia, Galvanized Steel, 22 GA, 14" L, 10 in H (8040304721)
- BROAN Wall/Soffit Vent, Inlet Diameter 6 in, Steel (843BL)
- DIVERSITECH Condensate Drain Pan, Metal, 48Lx27Wx2D (6-M2748)
- FIELD CONTROLS Draft Control, 38.5 N Capcty, 6 to 8in dia (7"RC)
- FIELD CONTROLS Draft Control, 78.5 Nominal Capcty, Silver (10"M+MG2)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 6in dia (6"MG1)
- FIELD CONTROLS Draft Control, 38.5 N Capcty, 6 to 7in dia (7"MG1)
- FIELD CONTROLS Draft Control, 28.3 Nominal Capcty (6"M)
- FIELD CONTROLS Draft Control, 19.6 N Capcty, 4 to 6in dia (5"RC)
- MRCOOL FlaretoWeld (WF-34)
- Field Controls HVAC Installation Accessories