Shop All HVAC Installation Accessories
Field Controls
Draft Control, 314 Nominal Capcty, Silver
Mfr # 20"M+MG2
Zoro # G2470478
product price: $1,191.64
/ea
Free Shipping & Returns
$1,191.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22 in
- Height 22 in
- Diameter 19 in to 21 in
- Application Gas, Oil or Solid Fuel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # 20"M+MG2
- Zoro # G2470478
- UPC # 090747350001
- Country of Origin United States
- Category HVAC Installation Accessories
Dimensions
Width | 22 in |
Height | 22 in |
Diameter | 19 in to 21 in |
Length | 7 3/4 in |
Frame Depth | 27 3/8 in |
Overall Length | 27 3/8 in |
Rough Opening Diameter | 20 in |
Rough Opening Width | 20 in |
Overall Width | 22 in |
For Nominal Duct Diameter | 19 in; 20 in; 21 in |
Overall Diameter | 20 in |
Rough Opening Length | 7 3/4 in |
Overall Height | 22 in |
Description
19-21 In.dia SS Barometric Draft Control, Damper Application Barometric Draft Control, For Nominal Duct Diameter 19 in; 20 in; 21 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 22 in, Rough Opening Diameter 20 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 22 in, Frame Material Thickness 18 ga, Overall Length 27 3/8 in, Connection Type Press Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Change-Out Bag, 84x96" (54FE73)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD01)
- CLEVELAND CONTROLS AirSwitch .40-12", WC, SPST, AFS-460-137 (AFS-460-137)
- HONEYWELL S87C1006 Dsi Control 6 Sec Dual (S87C1006)
- FIELD CONTROLS Draft Control, 38.5 N Capcty, 6 to 8in dia (7"RC)
- FIELD CONTROLS Draft Control, 63.6 N Cpcty, 8 to 10in dia (9"RC)
- FIELD CONTROLS Draft Control, 12.6 N Capcty, 3 to 5in dia (4"RC)
- FIELD CONTROLS Draft Control, 78.5 Nominal Capcty, Silver (10"M+MG2)
- FIELD CONTROLS Draft Control, 50.3 N Capcty, 7 to 8in dia (8"MG1)
- FIELD CONTROLS Draft Control, 19.6 N Capcty, 4 to 6in dia (5"RC)
- SUPCO Access Fitting, SF8406 (SF8406)
- Field Controls HVAC Installation Accessories