Shop All HVAC Installation Accessories
Field Controls
Draft Control, 28.3 N Capcty, 5 to 7in dia
Mfr # 6"RC
Zoro # G2470636
product price: $60.46
/ea
$60.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5 in to 7 in
- Width 6 5/8 in
- Color Silver
- Application Oil or Solid Fuel
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # 6"RC
- Zoro # G2470636
- UPC # 090747551002
- Country of Origin United States
- Category HVAC Installation Accessories
Dimensions
Diameter | 5 in to 7 in |
Width | 6 5/8 in |
Length | 2 3/4 in |
Height | 6 5/8 in |
Rough Opening Width | 6 in |
Overall Diameter | 6 in |
For Nominal Duct Diameter | 5 in; 6 in; 7 in |
Overall Length | 7 5/8 in |
Rough Opening Diameter | 6 in |
Rough Opening Length | 2 3/4 in |
Overall Width | 6 5/8 in |
Overall Height | 6 5/8 in |
Frame Depth | 7 5/8 in |
Description
5-7 In.dia 6.6 In.H 7.6 In.L SS Barmtc Drft Cntrl, Damper Application Barometric Draft Control, For Nominal Duct Diameter 5 in; 6 in; 7 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 6 5/8 in, Rough Opening Diameter 6 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 6 5/8 in, Frame Material Thickness 24 ga, Overall Length 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan, Square, 24V DC, 108.2 cfm, 4 11/16 in W. (31CC85)
- JONARD TOOLS Fume Absorber Filter, 5-1/4 In. W, PK3 (SAF-1)
- ALL-FILTERS 16X25X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (16252.10 6PK)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY4)
- FIELD CONTROLS Draft Control, 201 Nominal Capcty, Silver (16"M+MG2)
- FIELD CONTROLS Draft Control, 28.3 Nominal Capcty, Silver (6"RC/BT)
- FIELD CONTROLS Draft Control, 19.6 N Capcty, 4 to 6in dia (5"RC)
- FIELD CONTROLS Draft Control, 38.5 N Capcty, 6 to 8in dia (7"RC)
- FIELD CONTROLS Draft Control, 50.3 N Capcty, 7 to 9in dia (8"RC)
- FIELD CONTROLS Draft Control, 63.6 N Cpcty, 8 to 10in dia (9"RC)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 6in dia (6"MG1)
- Field Controls HVAC Installation Accessories