Shop All HVAC Installation Accessories
Field Controls
Draft Control, 28.3 N Capcty, 5 to 6in dia
Mfr # 6"MG1
Zoro # G2470566
product price: $132.53
/ea
Free Shipping & Returns
$132.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 5/8 in
- Material Galvanized Steel
- Nominal Capacity 28.3
- Color Silver
- Diameter 5 in to 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # 6"MG1
- Zoro # G2470566
- UPC # 090747200009
- Country of Origin United States
- Category HVAC Installation Accessories
Dimensions
Height | 6 5/8 in |
Diameter | 5 in to 6 in |
Width | 6 5/8 in |
Length | 2 3/4 in |
Overall Length | 8 1/2 in |
For Nominal Duct Diameter | 5 in; 6 in |
Overall Width | 6 5/8 in |
Overall Height | 6 5/8 in |
Rough Opening Length | 2 3/4 in |
Rough Opening Width | 6 in |
Overall Diameter | 6 in |
Frame Depth | 8 1/2 in |
Rough Opening Diameter | 6 in |
Description
6 In.dia SS Barometric Draft Control, Damper Application Barometric Draft Control, For Nominal Duct Diameter 5 in; 6 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 6 5/8 in, Rough Opening Diameter 6 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 6 5/8 in, Frame Material Thickness 24 ga, Overall Length 8 1/2 in, Connection Type Press Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (48C190)
- POWERZONE PowerZone Heater Wall Mount 750/1500W (QGW15-602)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Cooling, 2 Pipe, Vertical (TP970B2077/U)
- HONEYWELL V8043F5051 24V Zone Valve (V8043F5051)
- FIELD CONTROLS Draft Control, 38.5 N Capcty, 6 to 8in dia (7"RC)
- FIELD CONTROLS Draft Control, 201 Nominal Capcty, Silver (16"M+MG2)
- FIELD CONTROLS Draft Control, 50.3 N Capcty, 7 to 9in dia (8"RC)
- FIELD CONTROLS Draft Control, 50.3 N Capcty, 7 to 8in dia (8"MG1)
- FIELD CONTROLS Draft Control, 38.5 N Capcty, 6 to 7in dia (7"MG1)
- FIELD CONTROLS Draft Control, 28.3 Nominal Capcty, Silver (6"RC/BT)
- DIVERSITECH Heat Pump Riser, Two Piece, 3 In, Black (HPR-3-2PG)
- Field Controls HVAC Installation Accessories