Shop All HVAC Installation Accessories
Field Controls
Draft Control, 201 Nominal Capcty, Silver
Mfr # 16"M+MG2
Zoro # G2470496
product price: $751.43
/ea
Free Shipping & Returns
$751.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 15 in to 16 in
- Nominal Capacity 201
- Length 5 5/8 in
- Width 17 1/2 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # 16"M+MG2
- Zoro # G2470496
- UPC # 090747330003
- Country of Origin United States
- Category HVAC Installation Accessories
Dimensions
Diameter | 15 in to 16 in |
Length | 5 5/8 in |
Width | 17 1/2 in |
Height | 17 1/2 in |
For Nominal Duct Diameter | 15 in; 16 in |
Rough Opening Length | 5 5/8 in |
Rough Opening Width | 16 in |
Frame Depth | 22 in |
Overall Width | 17 1/2 in |
Overall Height | 17 1/2 in |
Rough Opening Diameter | 16 in |
Overall Diameter | 16 in |
Overall Length | 22 in |
Description
16 In.dia SS Barometric Draft Control, Damper Application Barometric Draft Control, For Nominal Duct Diameter 15 in; 16 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 17 1/2 in, Rough Opening Diameter 16 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 17 1/2 in, Frame Material Thickness 18 ga, Overall Length 22 in, Connection Type Press Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 24" Pedestal Fan, Oscillating (9125)
- BROAN-NUTONE GRILLE BATH FAN PLAST10"" (BP20)
- DAYTON Bath Exhaust Fan, 8In, Galvn Steel, 115 V (60RG43)
- LEGEND VALVE 3-WAY ZONE VALVE 3/4" SWT (800-714)
- FIELD CONTROLS Draft Control, 38.5 N Capcty, 6 to 7in dia (7"MG1)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 6in dia (6"MG1)
- FIELD CONTROLS Draft Control, 19.6 N Capcty, 4 to 6in dia (5"RC)
- FIELD CONTROLS Draft Control, 28.3 Nominal Capcty, Silver (6"RC/BT)
- FIELD CONTROLS Draft Control, 12.6 N Capcty, 3 to 5in dia (4"RC)
- FIELD CONTROLS Draft Control, 63.6 N Cpcty, 8 to 10in dia (9"RC)
- SUPCO Access Fitting, SF8412 (SF8412)
- Field Controls HVAC Installation Accessories