Field Controls

Draft Control, 19.6 N Capcty, 4 to 6in dia


product price: $56.37
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Application Oil or Solid Fuel
  • Material Galvanized Steel
  • Length 2 1/2 in
  • Width 5 9/16 in
  • Nominal Capacity 19.6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 2 1/2 in
Width 5 9/16 in
Height 5 9/16 in
Diameter 4 in to 6 in
For Nominal Duct Diameter 4 in; 5 in; 6 in
Overall Diameter 5 in
Rough Opening Length 2 1/2 in
Rough Opening Diameter 5 in
Overall Height 5 5/8 in
Rough Opening Width 5 in
Overall Width 5 5/8 in
Frame Depth 7 in
Overall Length 7 in

Description

4-6 In.dia SS Barometric Draft Control, Damper Application Barometric Draft Control, For Nominal Duct Diameter 4 in; 5 in; 6 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 5 5/8 in, Rough Opening Diameter 5 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 5 5/8 in, Frame Material Thickness 24 ga, Overall Length 7 in, Connection Type Press Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.