Shop All HVAC Installation Accessories
Field Controls
Draft Control, 19.6 N Capcty, 4 to 5in dia
Mfr # 5"MG1
Zoro # G2470575
product price: $126.92
/ea
Free Shipping & Returns
$126.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 5 9/16 in
- Height 5 9/16 in
- Material Galvanized Steel
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # 5"MG1
- Zoro # G2470575
- UPC # 090747221004
- Country of Origin United States
- Category HVAC Installation Accessories
Dimensions
Width | 5 9/16 in |
Height | 5 9/16 in |
Length | 2 1/2 in |
Diameter | 4 in to 5 in |
Rough Opening Length | 2 1/2 in |
For Nominal Duct Diameter | 4 in; 5 in |
Overall Height | 5 5/8 in |
Frame Depth | 7 in |
Rough Opening Diameter | 5 in |
Overall Width | 5 5/8 in |
Overall Diameter | 5 in |
Overall Length | 7 in |
Rough Opening Width | 5 in |
Description
5 In.dia SS Barometric Draft Control, Damper Application Barometric Draft Control, For Nominal Duct Diameter 4 in; 5 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 5 5/8 in, Rough Opening Diameter 5 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 5 5/8 in, Frame Material Thickness 24 ga, Overall Length 7 in, Connection Type Press Fit, Frame Depth 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 8 (6B957)
- DAYTON Downblast Less Drive Package, 13-3/4In (16D541)
- HONEYWELL Vr8205H1003 24V Direct Spark/Hot (VR8205H100)
- THERNLUND 950-0030 Inlet Pipe For Ss-2 (950-0030)
- FIELD CONTROLS Draft Control, 28.3 Nominal Capcty, Silver (6"RC/BT)
- FIELD CONTROLS Draft Control, 28.3 Nominal Capcty (6"M)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 6in dia (6"MG1)
- FIELD CONTROLS Draft Control, 201 Nominal Capcty, Silver (16"M+MG2)
- FIELD CONTROLS Draft Control, 314 Nominal Capcty, Silver (20"M+MG2)
- FIELD CONTROLS Draft Control, 50.3 N Capcty, 7 to 9in dia (8"RC)
- MRCOOL PreCharged 50FT Line Set (NV50-3834)
- Field Controls HVAC Installation Accessories