Shop All HVAC Installation Accessories
Field Controls
Draft Control, 154 Nominal Capcty, Silver
Mfr # 14"M+MG2
Zoro # G2470505
product price: $520.07
/ea
Free Shipping & Returns
$520.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 15 1/2 in
- Height 15 1/2 in
- Nominal Capacity 154
- Diameter 13 in to 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # 14"M+MG2
- Zoro # G2470505
- UPC # 090747320004
- Country of Origin United States
- Category HVAC Installation Accessories
Dimensions
Width | 15 1/2 in |
Height | 15 1/2 in |
Diameter | 13 in to 14 in |
Length | 5 1/8 in |
Frame Depth | 19 1/4 in |
Rough Opening Width | 14 in |
Overall Height | 15 1/2 in |
For Nominal Duct Diameter | 13 in; 14 in |
Overall Length | 19 1/4 in |
Overall Width | 15 1/2 in |
Rough Opening Length | 5 1/8 in |
Rough Opening Diameter | 14 in |
Overall Diameter | 14 in |
Description
14 In.dia SS Barometric Draft Control, Damper Application Barometric Draft Control, For Nominal Duct Diameter 13 in; 14 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 15 1/2 in, Rough Opening Diameter 14 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 15 1/2 in, Frame Material Thickness 20 ga, Overall Length 19 1/4 in, Connection Type Press Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET ComPack Heater, 2000W, 240V (CS202)
- EVERBILT 4 in. Louvered Vent Cap in White (LC4WXHD)
- QUIETCOOL RM WHF-4.0-DB Steel Roof Whole House Fan (RM WHF-4.0-DB)
- SUNTEC Oil Burner Pump, 3450 rpm, 7gph, 100-200psi (PF207N2GU)
- FIELD CONTROLS Draft Control, 314 Nominal Capcty, Silver (20"M+MG2)
- FIELD CONTROLS Draft Control, 50.3 N Capcty, 7 to 8in dia (8"MG1)
- FIELD CONTROLS Draft Control, 50.3 N Capcty, 7 to 9in dia (8"RC)
- FIELD CONTROLS Draft Control, 19.6 N Capcty, 4 to 6in dia (5"RC)
- FIELD CONTROLS Draft Control, 201 Nominal Capcty, Silver (16"M+MG2)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 6in dia (6"MG1)
- DIVERSITECH A/C Mounting Bracket, 30 In, PK2 (ACB-30)
- Field Controls HVAC Installation Accessories