Shop All HVAC Installation Accessories
Field Controls
Draft Control, 12.6 N Capcty, 3 to 5in dia
Mfr # 4"RC
Zoro # G2470651
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 9/16 in
- Nominal Capacity 12.6
- Material Galvanized Steel
- Height 4 9/16 in
- Application Oil or Solid Fuel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # 4"RC
- Zoro # G2470651
- UPC # 090747540006
- Country of Origin United States
- Category HVAC Installation Accessories
Dimensions
Width | 4 9/16 in |
Height | 4 9/16 in |
Diameter | 3 in to 5 in |
Length | 2 1/2 in |
Overall Length | 7 in |
Rough Opening Length | 2 1/2 in |
Overall Height | 4 5/8 in |
Frame Depth | 7 in |
Overall Diameter | 4 in |
Rough Opening Width | 4 in |
For Nominal Duct Diameter | 3 in; 4 in; 5 in |
Rough Opening Diameter | 4 in |
Overall Width | 4 5/8 in |
Description
3-5 In.dia SS Barometric Draft Control, Damper Application Barometric Draft Control, For Nominal Duct Diameter 3 in; 4 in; 5 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 4 5/8 in, Rough Opening Diameter 4 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 4 5/8 in, Frame Material Thickness 22 ga, Overall Length 7 in, Connection Type Press Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 12 in Backdraft Damper / Wall Shutter, Front Flange (3HHN5)
- DELHI Fan Control Switch, 230v, 5A (MC5-230)
- LOCHINVAR INTEGRATED CONTROL (100167825)
- KOCH FILTER 12x25x2 High Capacity Pleated Air Filter, MERV 8 (102-032-003)
- FIELD CONTROLS Draft Control, 63.6 N Cpcty, 8 to 10in dia (9"RC)
- FIELD CONTROLS Draft Control, 38.5 N Capcty, 6 to 8in dia (7"RC)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 6in dia (6"MG1)
- FIELD CONTROLS Draft Control, 38.5 N Capcty, 6 to 7in dia (7"MG1)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 7in dia (6"RC)
- FIELD CONTROLS Draft Control, 19.6 N Capcty, 4 to 6in dia (5"RC)
- GOODMAN Thermostatic Expan Valve, 1-1/2 to 2 tons (TX2N4A)
- Field Controls HVAC Installation Accessories