Shop All Induced Draft Blowers
Field Controls
Control Kit, 30 V, Galvanized Steel
Mfr # CK-20FV
Zoro # G2470828
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Control Kit
- Voltage 30 V
- Construction Material Galvanized Steel
- Includes Gas Pressure Switch, Junction Box, Spillage Switch, Thermocouple Adapter
- For Use With Mfr. Model Number CAS-4, CAS-4Jr, CAS-4TMR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # CK-20FV
- Zoro # G2470828
- UPC # 090747172108
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Overall Height | 6 in |
Overall Width | 6 in |
Overall HxWxD | 6 in x 6 in x 6 in |
Overall Depth | 6 in |
Manufacturer Warranty Length | 18 mo |
Description
Control Kit, Compatible with Brand Field Controls, Compatible with Series SWG, Compatible with Grainger Part Number 45DX23, 45DX24, 45DX25, 45DX26, 45DX27, 45DX28, 45DX29, Overall Depth 6 in, Overall Height 6 in, Overall Width 6 in, Standards ETL Listed, Nameplate Voltage 30mV, Product Type Control Kit, Includes Gas Pressure Switch, Junction Box, Spillage Switch, Thermocouple Adapter, Compatible with Manufacturer Model Number CAS-4, CAS-4Jr, CAS-4TMR, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY5)
- B & K Electronic Valve H20 Ng (100112336)
- DURAVENT 7" BVENT 1/4" Univ Adapter Female (7BVAF)
- LENNOX Auto Limit Switch, 160-185F, Le44L65 (44L65)
- FIELD CONTROLS Di-1 Draft Inducer Gas Or Oil (DI-1)
- FIELD CONTROLS Power Venter, 115V, Galvanized Steel, 12 1/4 in H. (SWG-5)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 12 1/4 in H. (SWG-6)
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 9 in H., 8 Inlet and Outlet Dia. (DI-3)
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 5 17/32 in H. (DI-1)
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 6 7/16 in H. (DI-2)
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 24 in H. (RT1500H)
- Field Controls Induced Draft Blowers