Shop All Induced Draft Blowers
Field Controls
Control Kit, 24 V, Galvanized Steel
Mfr # CK-92FV
Zoro # G2470800
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Control Kit
- Voltage 24 V
- Construction Material Galvanized Steel
- Includes Post Purge
- Agency Compliance ETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # CK-92FV
- Zoro # G2470800
- UPC # 090747196203
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Overall Height | 6 in |
Overall Width | 6 in |
Overall HxWxD | 6 in x 6 in x 6 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 6 in |
Details
Item | Control Kit |
Type | Control Kit |
Voltage | 24 V |
Construction Material | Galvanized Steel |
Includes | Post Purge |
Agency Compliance | ETL |
Application | Gas Boiler/Water Heater |
Accessory Type | Control Kit |
Nameplate Voltage | 30mV |
For Appliance Type | Furnaces, Boilers, Water Heaters |
For Fuel Type | Natural Gas |
Compatible with Series | CV, SWG |
Finish | Galvanized |
For Use With | SWG/CV Series Power Venters |
Product Type | Control Kit |
Standards | ETL Listed |
Compatible with Brand | Field Controls |
Compatible Grainger Part Number | 45DX23, 45DX24, 45DX25, 45DX26, 45DX27, 45DX28, 45DX29 |
Description
Control Kit, Compatible with Brand Field Controls, Compatible with Series CV, SWG, Compatible with Grainger Part Number 45DX23, 45DX24, 45DX25, 45DX26, 45DX27, 45DX28, 45DX29, Overall Depth 6 in, Overall Height 6 in, Overall Width 6 in, Standards ETL Listed, Nameplate Voltage 30mV, Product Type Control Kit, Includes Post Purge, Finish Galvanized, For Appliance Type Furnaces, Boilers, Water Heaters, For Fuel Type Natural Gas, For Use With SWG/CV Series Power Venters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Whole House Fan, 42 In, 115 Volt (2EAX4)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- HOSHIZAKI Sensor Assembly (4A3753G01)
- HONEYWELL T410B1004 120/208/240V/277 Four (T410B1004)
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 5 17/32 in H. (DI-1)
- FIELD CONTROLS Di-1 Draft Inducer Gas Or Oil (DI-1)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 9 in H., 4 Inlet and Outlet Dia. (SWG-4HD)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVO-300)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 8 3/4 in H. (PVG-600)
- FIELD CONTROLS Power Venter, 115V, Galvanized Steel, 12 1/4 in H. (SWG-5)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 9 1/2 in H. (A130)
- Field Controls Induced Draft Blowers