Shop All Blower Motors and Parts
Field Controls
Combustion Air System for Oil 3.5 GPH Or Gas 450,000 BTU
Mfr # CAS-34U
Zoro # G211289482
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Motor RPM 2600 RPM
- Operating Amps 0.8 A
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # CAS-34U
- Zoro # G211289482
- UPC # 9074795575
- Country of Origin United States
- Category Blower Motors and Parts
Details
Voltage | 120 V |
Motor RPM | 2600 RPM |
Operating Amps | 0.8 A |
Hz | 60 Hz |
Description
Combustion Air System for Oil 3.5 GPH Or Gas 450,000 BTU, Compatible With Both 120V & 24V Control Systems, Includes 4 Intake Air Hood Replaces CAS-3 and CAS-4 603400700
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Filter Head With Valve (VH3-NPT)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 10 (4YUY1)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-463-THSS)
- BRADFORD WHITE 265-51046-00 Osp-Kit T-Stat (265-51046-)
- FIELD CONTROLS Swg-4Rmk Fan & Motor Assembly (SWG-4RMK)
- FIELD CONTROLS 6Rc 6" Draft Regulator For Oil, (6RC)
- FIELD CONTROLS 7Rc 7" Draft Regulator For Oil, (7RC)
- FIELD CONTROLS Oma Replacement Motor Assembly (OMA)
- FIELD CONTROLS Swgii-4Hdrmk Stainless Steel Fan (SWGII-4HDR)
- EMERSON FLOW CONTROLS Odf Odf Separator (060931)
- CARRIER Flame Sensor Assembly (LH33WZ005)
- Field Controls Blower Motors and Parts