Shop All Intake Louvers
Field Controls
Combustion Air System, 900cfm, Wth Str Cap
Mfr # CAS-6SK
Zoro # G2470749
product price: $2,590.79
/ea
Free Shipping & Returns
$2,590.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. 8 in
- BtuH Input Up to 900,000
- CFM 900 cfm
- For Use With Oil or Gas
- Max. Duct Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # CAS-6SK
- Zoro # G2470749
- UPC # 090747340705
- Country of Origin United States
- Category Intake Louvers
Dimensions
Inlet and Outlet Dia. | 8 in |
Max. Duct Length | 12 in |
Length | 14 in |
Width | 15 1/2 in |
Height | 19 1/2 in |
Inlet/Outlet Diameters | 8 in / 8 in |
Minimum Vent Pipe Diameter | 8 in |
Maximum Vent Pipe Diameter | 12 in |
Overall Width | 15 1/2 in |
Overall Height | 19 1/2 in |
Overall Length | 14 in |
Inlet Diameter | 8 in |
Outlet Diameter | 8 in |
Description
Combustion Air Intake System, For Fuel Type Natural Gas and Oil, Maximum Appliance BtuH Input 910,000 BtuH, Maximum Airflow 900 cfm, Nameplate Voltage 120V AC, Compatible System 120V Appliance, Inlet Diameter 8 in, Outlet Diameter 8 in, Oil Appliance BtuH Input Max of 900 MBH or 6.5 GPH, Natural Gas Appliance BtuH Input Up to 910,000 BtuH, Minimum Vent Pipe Diameter 8 in, Maximum Vent Pipe Diameter 12 in, Overall Height 19 1/2 in, Overall Length 14 in, Overall Width 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Thermostat Dp 120/208 /240-22A & 277V-18A White (K102)
- SENCO Micro Pin Variety 23Ga (A109809)
- DUCTMATE Round Gasketed Coupler, 6 in Duct Dia, Metal, 24 GA, 6 in W, 42" L, 6" H (GRLABQS6GA)
- M-D A/C Round Cover 34X30 (03426)
- FIELD CONTROLS Combustion Air System, 325cfm, Gas (CAS-4)
- TJERNLUND PRODUCTS Combustion Air Intake System, 680 CFM (PAI-6)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C976)
- DAYTON Louver, Intake, 12-18 In, Aluminum (4F951)
- GIZMO DA1424W White Aluminum Dual Louvers, 14 x 24 In. (GI2630219)
- DAYTON Combo Louver Damper, Adj, 29-1/2 H, Alum (5NKH8)
- GAF LOUVER WHT ALUM 12""X12"" (DA1212W)
- Field Controls Intake Louvers