Shop All Intake Louvers
Field Controls
Combustion Air System, 900cfm, Oil/Gas
Mfr # CAS-6
Zoro # G2470730
product price: $2,147.62
/ea
Free Shipping & Returns
$2,147.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. 8 in
- BtuH Input Up to 900,000
- CFM 900 cfm
- Max. Duct Length 12 in
- For Use With Oil or Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # CAS-6
- Zoro # G2470730
- UPC # 090747340903
- Country of Origin United States
- Category Intake Louvers
Dimensions
Inlet and Outlet Dia. | 8 in |
Max. Duct Length | 12 in |
Width | 15 1/2 in |
Height | 19 1/2 in |
Length | 14 in |
Overall Width | 15 1/2 in |
Inlet Diameter | 8 in |
Overall Height | 19 1/2 in |
Inlet/Outlet Diameters | 8 in / 8 in |
Maximum Vent Pipe Diameter | 12 in |
Outlet Diameter | 8 in |
Minimum Vent Pipe Diameter | 8 in |
Overall Length | 14 in |
Description
Combustion Air Intake System, For Fuel Type Natural Gas and Oil, Maximum Appliance BtuH Input 910,000 BtuH, Maximum Airflow 900 cfm, Nameplate Voltage 120V AC, Compatible System 120V Appliance, Inlet Diameter 8 in, Outlet Diameter 8 in, Oil Appliance BtuH Input Max of 900 MBH or 6.5 GPH, Natural Gas Appliance BtuH Input Up to 910,000 BtuH, Minimum Vent Pipe Diameter 8 in, Maximum Vent Pipe Diameter 12 in, Overall Height 19 1/2 in, Overall Length 14 in, Overall Width 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Air Ventilator Yellow" Ventilation Duct Hose (Fully Stretched), 20-Inch by 25-Feet (01-W184)
- TOUGH GUY Flue Brush, Dia 1, 1/4 MNPT, Length 8 (3EDC7)
- DAYTON Charging/Vacuum Hose, 72 In, Yellow (4PDG5)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L300EL)
- FIELD CONTROLS Combustion Air System, 325cfm, Gas (CAS-4)
- TJERNLUND PRODUCTS Combustion Air Intake System, 1170 CFM (PAI-7)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 42W (20UA60)
- DAYTON Louver, Wall Opening 48x36In, Galvannealed (4FZH1)
- HOUSE 81237 18 x 24 in. Aluminum Reversible Louver - White (HO2668201)
- DAYTON Drainable Louver, Fixed, 23-1/2 H, Alum (5NKJ3)
- TJERNLUND PRODUCTS Combustion Air Intake System, 250 CFM (PAI-4)
- Field Controls Louvers