Shop All Intake Louvers
Field Controls
Combustion Air System, 325cfm, Oil
Mfr # CAS-3
Zoro # G2470767
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. 4 in
- BtuH Input 3.25
- CFM 325 cfm
- Max. Duct Length 6 in
- For Use With Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # CAS-3
- Zoro # G2470767
- UPC # 090747333509
- Country of Origin United States
- Category Intake Louvers
Dimensions
Inlet and Outlet Dia. | 4 in |
Max. Duct Length | 6 in |
Height | 12 1/2 in |
Length | 10 1/4 in |
Width | 9 1/4 in |
Outlet Diameter | 4 in |
Maximum Vent Pipe Diameter | 6 in |
Minimum Vent Pipe Diameter | 4 in |
Inlet/Outlet Diameters | 4 in / 4 in |
Overall Width | 9 1/4 in |
Overall Height | 12 1/2 in |
Overall Length | 10 1/4 in |
Inlet Diameter | 4 in |
Description
Combustion Air Intake System, For Fuel Type Oil, Maximum Appliance BtuH Input 490,000 BtuH, Maximum Airflow 325 cfm, Nameplate Voltage 120V AC, Compatible System 120V Appliance, Inlet Diameter 4 in, Outlet Diameter 4 in, Oil Appliance BtuH Input Max of 3.25 GPH, Minimum Vent Pipe Diameter 4 in, Maximum Vent Pipe Diameter 6 in, Overall Height 12 1/2 in, Overall Length 10 1/4 in, Overall Width 9 1/4 in, Standards ETL Listed, Current 0.8 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RW BECKETT Ignition Transformer, Hinge Replacement (51771GU)
- TRUE AIRE REGISTER SIDEWALL 12X6"" (C102M 12X06)
- LEGEND VALVE 1-1/2 x 1 W/4 ZONES MANIFOLD (355-434)
- SOLAIRA Timer Control for Heater, 208-240V (SMRTTIM40)
- FIELD CONTROLS Combustion Air System, 325cfm, Gas (CAS-4)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 36W (20UA55)
- DAYTON Louver, Wall Opening 18x18In, Galvannealed (4FZG3)
- QMARK Modular Louver Diffuser Air Conditioner Parts and Accessory (MLD-S)
- DAYTON Intake Louver, Fixed, Drainable, 54H x 60W (20UA85)
- DAYTON Louver, Wall Opening 36x48In, Galvannealed (4FZG9)
- DAYTON Louver, Intake, 21-36 In (4F422)
- Field Controls Louvers