Shop All Intake Louvers
Field Controls
Combustion Air System, 325cfm, Gas
Mfr # CAS-4
Zoro # G2470758
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. 6 in
- BtuH Input Up to 450,000
- CFM 325 cfm
- Max. Duct Length 6 in
- For Use With Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # CAS-4
- Zoro # G2470758
- UPC # 090747333608
- Country of Origin United States
- Category Intake Louvers
Dimensions
Inlet and Outlet Dia. | 6 in |
Max. Duct Length | 6 in |
Height | 12 1/2 in |
Length | 10 1/4 in |
Width | 9 1/4 in |
Inlet Diameter | 6 in |
Overall Width | 9 1/4 in |
Maximum Vent Pipe Diameter | 6 in |
Overall Height | 12 1/2 in |
Overall Length | 10 1/4 in |
Outlet Diameter | 6 in |
Minimum Vent Pipe Diameter | 4 in |
Inlet/Outlet Diameters | 6 in / 6 in |
Description
Combustion Air Intake System, For Fuel Type Natural Gas, Maximum Appliance BtuH Input 450,000 BtuH, Maximum Airflow 325 cfm, Nameplate Voltage 24V DC, Inlet Diameter 6 in, Outlet Diameter 6 in, Oil Appliance BtuH Input Max of 450 MBH, Natural Gas Appliance BtuH Input Up to 450,000 BtuH, Minimum Vent Pipe Diameter 4 in, Maximum Vent Pipe Diameter 6 in, Overall Height 12 1/2 in, Overall Length 10 1/4 in, Overall Width 9 1/4 in, Standards ETL Listed, Current 0.8 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Erm5220R1018 Redlink Equipment (ERM5220R10)
- YORK SOURCE1 Control Board Single Stage Furnace (S1-03103010000)
- HONEYWELL M847A1072 24V 2 Position (M847A1072)
- ROBINAIR Manifold Gauge Set, 2 Valves, 3 Hoses (41234)
- MASTER FLOW Dual Louver 14X24In Aluminum (DA1424)
- DAYTON Drainable Louver, Fixed, 35-1/2 H, Alum (5NKJ7)
- DAYTON Intake Louver, Fixed, Drainable, 54H x 54W (20UA18)
- DAYTON Louver Damper, Adjustable, 30H x 30W (20UA24)
- DAYTON Louver, Wall Opening 24x36In, Galvannealed (4FZG5)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 30W (20UA47)
- DAYTON Louver Flange Kit, 24X36 (33W756)
- Field Controls Intake Louvers