Shop All Intake Louvers
Field Controls
Combustion Air System, 1625cfm, Oil/Gas
Mfr # CAS-7
Zoro # G2470721
product price: $2,431.89
/ea
Free Shipping & Returns
$2,431.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. 10 in
- BtuH Input Up to 1.8M
- CFM 1,625 cfm
- For Use With Oil or Gas
- Max. Duct Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # CAS-7
- Zoro # G2470721
- UPC # 090747340958
- Country of Origin United States
- Category Intake Louvers
Dimensions
Inlet and Outlet Dia. | 10 in |
Max. Duct Length | 14 in |
Height | 20 1/7 in |
Width | 16 1/8 in |
Length | 16 in |
Outlet Diameter | 10 in |
Maximum Vent Pipe Diameter | 14 in |
Overall Width | 16 1/8 in |
Overall Length | 16 in |
Inlet Diameter | 10 in |
Overall Height | 20 1/8 in |
Inlet/Outlet Diameters | 10 in / 10 in |
Minimum Vent Pipe Diameter | 10 in |
Description
Combustion Air Intake System, For Fuel Type Natural Gas and Oil, Maximum Appliance BtuH Input 1,803,000 BtuH, Maximum Airflow 1,625 cfm, Nameplate Voltage 120V AC, Compatible System 120V Appliance, Inlet Diameter 10 in, Outlet Diameter 10 in, Oil Appliance BtuH Input Max of 1.2 M or 12.75 GPH, Natural Gas Appliance BtuH Input Up to 1,803,000 BtuH, Minimum Vent Pipe Diameter 10 in, Maximum Vent Pipe Diameter 14 in, Overall Height 20 1/8 in, Overall Length 16 in, Overall Width 16 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Premier DPE16X25X1-DPE One Air Filter; Pack Of 3 (DPE16X25X1=DPE)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGD4)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 24 ft. Length (FFSL1-24)
- RANCO Reversing Valve, 1/2" x 3/8", R22, R410A (V2-408060-270)
- FIELD CONTROLS Combustion Air System, 325cfm, Gas (CAS-4)
- DAYTON Drainable Louver, Fixed, 35-1/2 H, Alum (5NKJ4)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- DAYTON Louver, Wall Opening 30x30In, Galvannealed (4FZG6)
- AIR VENT Shutter Gable Auto White (54703)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 36W (20UA57)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 36W (20UA12)
- Field Controls Intake Louvers