Shop All Engine Air Filters
Field Controls
Air Cleaner, 1000 sq ft, 265 cfm, 68 dBA
Mfr # 46650000
Zoro # G303446052
product price: $830.00
/ea
Free Shipping & Returns
$830.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Change Reminder Yes
- Maximum Coverage Area 1,000 sq ft
- Primary Filter Type HEPA
- Phase 1
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Field Controls
- MFR # 46650000
- Zoro # G303446052
- UPC # 090747858965
- Country of Origin United States
- Category Engine Air Filters
Dimensions
Overall Height | 18 in |
Overall Width | 21 1/2 in |
Manufacturer Warranty Length | 10 yr Limited |
Overall Depth | 8 in |
Description
Air Cleaner,1000 sq ft,265 cfm,68 dBA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Coupling Hse Ed Repr Brs 1/2In (GB934F3L)
- JACTO Jacto Sprayer Replacement JD-12P Nozzle with Cap (427062)
- A & I PRODUCTS Radiator Hose, Upper 9" x3" x1" (A-SBA310160780)
- STENS Air Filter For Honda 7 10 And 11 Hp Small Engines Series (100-792)
- BRIGGS & STRATTON Air Filter (4 of 393957S) (4106)
- OREGON Air Filter (30-085)
- MTD Air Cleaner Kit (951-10298)
- BRIGGS & STRATTON Air Filter (4 of 270528S) (4133)
- MTD Element-Air Cleaner (17211-ZL8-023)
- OREGON Air Filter (30-089)
- OREGON Air Filter, Foam, Repl. Briggs & Stratton 698369 (30-208)
- Field Controls Engine Air Filters