Shop All Pet Leashes & Harnesses
Fidorido Products
FidoRido FRHB-M FidoRido Harness black-medium
Mfr # FRHB-M
Zoro # G403766135
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fidorido Products
- MFR # FRHB-M
- Zoro # G403766135
- UPC # 853209001107
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
The FidoRido harness is made of durable nylon. It is adjustable and fastens on the side for easy access. The dog is restrained by straps from the FidoRido that attach to a metal ring on each side of the harness. There is a ring on top for the leash. The medium harness fits girth sizes 16.5"-24". Color - black. The FidoRido harness is made from a durable nylon. The FidoRido harness is adjustable. The FidoRido harness buckles on the side for easy access. The FidoRido harness has a metal ring on each side for the FidoRido straps. The FidoRido harness is included with each FidoRido, so no additional parts need to be ordered. The FidoRido harness has a ring on top for the leash. The pulling harness design equalizes the pressure of a sudden stop. Can be used in the pet bathtub. Just remove the fleece cover and booster cushion. Buckle your dog in, harness and all, and bath your dog. Your dog can't jump out and your hands are free for grooming. Item Color: Black Item Material: Nylon The FidoRido is the safest pet car seat on the market. It is made of the same material as a child's safety seat and it has a two-strap restraint system. When used with the FidoRido harness provided, the straps keep the dog from getting out of the FidoRi This FidoRido product is not intended to, and may not prevent injury or death to animals or humans in the event of an accident. Even when the product is used in accordance with the manufacturer's instructions. No product can insure against possible injury or death in the event of an accident. This product's sole purpose is to provide a humane means of restraining movement while the animal is properly strapped and the device properly installed; Inc. shall in its sole discretion and upon receipt of the defective product and proof of purchase from the consumer, shipping prepaid, repair or replace the defective product, or refund the consumer's actu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 20365 Window/Vent Knob Handle - 1/2", Black (20365)
- SOLO Nozzle Assortment (0610456P)
- STENS Solid Braid Starter Rope #4 1/2 Solid Braid; 146-100 200' (146-100)
- X1 TOOLS 8 ft x 50 ft Heavy Duty Tarp, Blue (X1T-CAN-MES-BLU-5008)
- FLEXI Leash Retrctb Nen Lg 16' (PNG.266.S NEO15)
- CASUAL CANINE Casual Canine ZA6741 14 75 14-20 in. Camo Dog Collar; Pink (ZA6741 14 75)
- FLYFREE 4 ft. Leopard Dog LeashNatural Small (FL511054)
- BOSS PET STAKE DOG TIE OUT 16"" (Q250700099)
- LEATHER BROTHERS 5 m Black Retractable Dog Leash (FUN-S-BK)
- LUPINE PET 3/4'' Berry 20''-30'' Step In Hrns (36945)
- COASTAL PET Titan Giant Tie Out Cable 10 FT (2464-10)
- Fidorido Products Pet Leashes & Harnesses