Shop All Pet Crates & Carriers
Fido Pet Products
Fido Pet Products FRBLB-S Pet Car Seat - Black & Tan Bones Cover with Small Harness
Mfr # FRBLB-S
Zoro # G003724672
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fido Pet Products
- MFR # FRBLB-S
- Zoro # G003724672
- UPC # 818245011084
- Country of Origin China
- Category Pet Crates & Carriers
Description
FidoRido is a 3-in-1 booster seat and restraint system that can be used as a bed for a dog up to 30 pounds or as a bath tub. The two-strap FidoRido restraint system, equalizes the force of a sudden stop. Even though restrained, your dog can stand, sit, lie down and look out the window! FidoRido offers greater comfort and space over other dog car seats and seat belt harnesses.
Features- Boosts your dog to window level
- Allows your dog to stretch out
- Promotes safer driving with your dog
- Makes an excellent dog bed anywhere
- Installs easily with car seat belt
- Can hold two small dogs
- All parts are washable
- Cover Color: Black & Tan Bones
- Cover Design: Bones
- Harness Size: Small
- Body Girth: 8-16 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROMARK Aeromark C05HKF-MH Armarkat Pet Bed Cat Bed 22 x 16 x 12 - Mocha & Beige (C05HKF/MH)
- COGHLANS Silver Tent Stakes 0.250 in. W X 12 in. L (9813)
- PROACTIVE SPORTS ProActive Sport TDP303 3-1/4" Pride Designer Tees in Natural (TDP303)
- BE PRESSURE SUPPLY Gun-Wand Assembly, 79" (85.205.029)
- FIDO PET PRODUCTS Fido Pet Products FRWH-L Pet Car Seat - White Sherpa Cover with Large Harness (FRWH-L)
- FIDO PET PRODUCTS Fido Pet Products FRRB-M Pet Car Seat - Red & Black Paws Cover with Medium Harness (FRRB-M)
- FIDO PET PRODUCTS Fido Pet Products FRHRB High-Rider Booster (FRHRB)
- FIDO PET PRODUCTS Fido Pet Products FRRB-S Pet Car Seat - Red & Black Paws Cover with Small Harness (FRRB-S)
- PAWSMARK Plastic Bowl Shaped Sleeping Bed House Cat Cave Lounge with Ball Toy (QI003726)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 23x35 (APCLPD0124)
- WOODLINK WoodLink WOODPECK Cedar Woodpecker House (24350)
- Fido Pet Products Pet Crates & Carriers