Shop All Welding Helmets
This Product is Discontinued
Fibre-Metal By Honeywell
Welding Helmet, Shade 10, Silver (Discontinued)
Mfr # 5906SR
Zoro # G3627872
This Product is Discontinued
Key Features
- Welding Helmet Type Passive
- Lens Shade 10
- Viewing Area 4.25 in x 2 in
- Welding Helmet Color Silver
- Number of Arc Sensors 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # 5906SR
- Zoro # G3627872
- UPC # 662463722525
- Country of Origin Mexico
- Category Welding Helmets
Details
Item | Welding Helmet |
Welding Helmet Type | Passive |
Lens Shade | 10 |
Viewing Area | 4.25 in x 2 in |
Welding Helmet Color | Silver |
Number of Arc Sensors | 0 |
Switching Speed | Not Rated |
Includes | (1) Shade Ten Filter Lens Installed |
Grind Mode | No |
Electromagnetic Sensor | No |
Welding Helmet Light State | 3.0 |
Welding Helmet Material | Thermoplastic |
Features | Telescoping Lid, Molded-In Glassholder |
Color | Silver |
Series | 5906 |
Headgear | Pinlock Strap |
Standards | ANSI, CSA Certified |
Suspension Adjustment Type | Pinlock Strap |
Includes Batteries | No |
Helmet Type | Passive |
includes Electromagnetic Sensor | No |
Welding Shade Designation | W10 |
Light State | 3 |
Helmet Material | Thermoplastic |
Description
Welding Helmet, Color Silver, Features Telescoping Lid, Molded-In Glassholder, Grind Mode No, Helmet Material Thermoplastic, Helmet Type Fixed Shade, Includes (1) Shade Ten Filter Lens Installed, Includes Batteries No, Light State 3, Number of Arc Sensors 0, Series 5906, Standards ANSI, CSA Certified, Suspension Adjustment Type Pinlock Strap, Switching Speed Not Rated, Viewing Area 4.25 in x 2 in, Welding Shade Designation W10, includes Electromagnetic Sensor No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.