Shop All Welding Helmets
Fibre-Metal By Honeywell
Welding Helmet, Shade 10, Black
Mfr # 2090BK
Zoro # G3392873
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Passive
- Lens Shade 10
- Viewing Area 5.25 in x 4.50 in
- Grind Mode No
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # 2090BK
- Zoro # G3392873
- UPC # 662463720484
- Country of Origin Mexico
- Category Welding Helmets
Description
Welding Helmet, ADF Controls Analog, Battery Chemistry Alkaline, Battery Type AAA, Color Black, Features All Titan Welding Helmets Are Made Of Nylon, Economical Welding Helmet, The Patented Award Winning Design Of The Titan Provides The User With A Balanced Lightweight, Which Is Lighter Than Fiberglass And Extremely Durable, Grind Mode No, Helmet Material Thermoplastic, Helmet Type Fixed Shade, Includes (1) Ratchet Headgear, Includes Batteries Yes, Light State 3, Number of Arc Sensors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METCAL Soldering Iron, 80W, MX Series (MX-H2-UF)
- K TOOL INTL Replacement Front Cover Lens (32009)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-112-2)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .023" x 2 lb (70S602302)
- FIBRE-METAL BY HONEYWELL Honeywell Tigerhood Classic Welding Helmet (5906GY)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Passive, Thermoplastic, Gray (4906GY)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Passive, Fiberglass, White (110WH)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Black (5906BK)
- FIBRE-METAL BY HONEYWELL Tigerhood Classic Welding Helmet- Gray- 2 x 4.25 in. (280-5906GYBP)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, White (110PWE)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289755)
- Fibre-Metal By Honeywell Welding Helmets