Shop All Welding Helmets
This Product is Discontinued
Fibre-Metal By Honeywell
Welding Helmet, Gray, Fiberglass, 2x4-1/4" (Discontinued)
Mfr # 706GY
Zoro # G9982637
Free Shipping & Returns
This Product is Discontinued
Key Features
- Welding Helmet Type Passive
- Lens Shade 10
- Viewing Area 2 in x 4 in
- Electromagnetic Sensor No
- Switching Speed Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # 706GY
- Zoro # G9982637
- UPC # 662463721054
- Country of Origin Mexico
- Category Welding Helmets
Details
Item | Welding Helmet |
Welding Helmet Type | Passive |
Lens Shade | 10 |
Viewing Area | 2 in x 4 in |
Electromagnetic Sensor | No |
Switching Speed | Not Rated |
Welding Helmet Color | Gray |
Grind Mode | No |
Welding Helmet Material | Fiberglass |
Number of Arc Sensors | 0 |
Standards | ANSI Z87.1 |
Series | Superglas |
Features | Curved Bottom Shell, Lift Front |
Color | Gray |
Welding Helmet Light State | 3.0 |
Headgear | Ratchet |
Suspension Adjustment Type | Ratchet |
Light State | 3 |
Helmet Material | Fiberglass |
Welding Shade Designation | W10 |
includes Electromagnetic Sensor | No |
Helmet Type | Passive |
Description
Welding Helmet, Color Gray, Features Curved Bottom Shell, Lift Front, Grind Mode No, Helmet Material Fiberglass, Helmet Type Fixed Shade, Light State 3, Number of Arc Sensors 0, Series Superglas, Standards ANSI Z87.1, Suspension Adjustment Type Ratchet, Switching Speed Not Rated, Viewing Area 2 in x 4 in, Welding Shade Designation W10, includes Electromagnetic Sensor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.