Shop All Welding Helmet Accessories
Fibre-Metal By Honeywell
Sweatband
Mfr # FM67
Zoro # G3729652
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Soft Grain Leather
- For Use With Welding Helmets and Faceshields
- Thickness 0.25 in
- Features Circulating Air Evaporates Sweatband Moisture for Cooling Effect
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # FM67
- Zoro # G3729652
- UPC # 662463297405
- Country of Origin United States
- Category Welding Helmet Accessories
Details
Item | Sweatband |
Characteristics | Soft Grain Leather |
For Use With | Welding Helmets and Faceshields |
Thickness | 0.25 in |
Features | Circulating Air Evaporates Sweatband Moisture for Cooling Effect |
Color | Yellow |
Material | Leather |
Description
Sweatband, Color Yellow, Features Circulating Air Evaporates Sweatband Moisture for Cooling Effect, For Use With Welding Helmets and Faceshields, Material Leather, Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .052, PK10 (14H-52)
- JACKSON SAFETY TrueSight II Auto Darkening Digital Welding Helmet, Shade 5-13, Red/White (46118)
- MAG-MATE Magnetic Welding Ground, 3 1/2 In D, 250 A (WG250)
- ALPHA FRY Flux Water Soluable 2 Oz (51051)
- FIBRE-METAL BY HONEYWELL Quick Lok Kit, For Fibre Metal Wldg Hlmts (4000-H5)
- FIBRE-METAL BY HONEYWELL Quick-Lok Adapter Kit (FM4001)
- FIBRE-METAL BY HONEYWELL Welding Helmet Sweatband, North (FM68)
- FIBRE-METAL BY HONEYWELL Front Cover Lens (CL452)
- FIBRE-METAL BY HONEYWELL Replacement Speedyloop Suspension (5000-H5)
- FIBRE-METAL BY HONEYWELL Polycarbonate Filter Plate, 2In x4-1/4 In (CL242)
- POWERWELD Clear Polycarbonate Cover Lens, 2" x 4-1/4" (PP2)
- Fibre-Metal By Honeywell Welding Helmet Accessories