Shop All Hard Hats
Fibre-Metal By Honeywell
ROUGHNECK P2 CAP STYLE HARD HAT WITH QUICK-LOK MOUNTING SYSTEM, FIBERGLASS, 8-POINT SWINGSTRAP SUSPE
Mfr # P2AQSW11A000
Zoro # G808970700
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # P2AQSW11A000
- Zoro # G808970700
- UPC # 883940088341
- Country of Origin Mexico
- Category Hard Hats
Description
Fibre-Metal by Honeywell Roughneck P2 Hard Hat, Cap Style, Series: P2A, Black, Fiberglass, 8-Point SwingStrap Suspension, Class C and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, Ratchet Adjustment.Fibre-metal Roughneck caps with the SuperEight suspension are the industry standard for heavy duty protection. Built for strength, toughness and durability, the Roughneck P2 series of injection-molded fiberglass caps have earned a solid reputation on construction sites, in steel plants, foundries, forges, fabrication shops, chemical plants and other extreme jobsite environments. The P2A series tolerates heat up to 370 deg while delivering a long service life under many adverse conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Brown, 3 ft. W x 5 ft. L (34L259)
- MOLDEX Moldex 8602 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Medium, 1/Pack (8602)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3445)
- RED KAP Ls Hi-Vis Yellow Workshirt, XL (SS14YE LN XL)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2AQRW01A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Red (E1SW15A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2AQSW02A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2HNQRW74A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E1RW71A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E2RW01A000)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (A010CA01)
- Fibre-Metal By Honeywell Head Protection