Shop All Hard Hats
Fibre-Metal By Honeywell
ROUGHNECK P2 CAP STYLE HARD HAT, FIBERGLASS, 8-POINT SWINGSTRAP SUSPENSION, ANSI ELECTRICAL CLASS RA
Mfr # P2HNSW71A000
Zoro # G508671280
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # P2HNSW71A000
- Zoro # G508671280
- UPC # 821812533513
- Country of Origin Mexico
- Category Hard Hats
Description
Fibre-Metal by Honeywell Roughneck P2 Hard Hat, Cap Style, Series: P2HN, Blue, Fiberglass, 8-Point SwingStrap Suspension, Class C and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating.Fibre-metal Roughneck caps with the SuperEight suspension are the industry standard for heavy duty protection. Built for strength, toughness and durability, the Roughneck P2 series of injection-molded fiberglass caps have earned a solid reputation on construction sites, in steel plants, foundries, forges, fabrication shops, chemical plants and other extreme jobsite environments. The P2HN series is designed for high-performance at extremely elevated temperatures up to 500. In these extreme environments, air circulating over the sweatband lowers the temperature inside the cap To an important comfort feature in high heat applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign Post, Green, Steel, 8 ft L (97204)
- LYLE Decal, Danger May Contain, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0713-ND_5X3.5)
- ZORO SELECT Fire Hose, 1-1/2inx100ft, NST, White, 300psi (45DV12)
- NMC Sign, Large Format Caution Ppe Required, C670AD (C670AD)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Orange (E2QRW03A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2ARW02A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2ARW01A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (E2QSW01A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2ASW01A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Yellow (E2RW02A000)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (52LD02)
- Fibre-Metal By Honeywell Hard Hats