Shop All Hard Hats
Fibre-Metal By Honeywell
ROUGHNECK P2 CAP STYLE HARD HAT, FIBERGLASS, 8-POINT SWINGSTRAP SUSPENSION, ANSI ELECTRICAL CLASS RA
Mfr # P2ASW46A000
Zoro # G908858205
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # P2ASW46A000
- Zoro # G908858205
- UPC # 883940088273
- Country of Origin Mexico
- Category Hard Hats
Description
Fibre-Metal by Honeywell Roughneck P2 Hard Hat, Cap Style, Series: P2A, Hi-Viz Orange, Fiberglass, 8-Point SwingStrap Suspension, Class C and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, Ratchet Adjustment.Fibre-metal Roughneck caps with the SuperEight suspension are the industry standard for heavy duty protection. Built for strength, toughness and durability, the Roughneck P2 series of injection-molded fiberglass caps have earned a solid reputation on construction sites, in steel plants, foundries, forges, fabrication shops, chemical plants and other extreme jobsite environments. The P2A series tolerates heat up to 370 deg while delivering a long service life under many adverse conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Fog Nozzle, 1", NPSH, Black (HFN100-FM)
- ZORO SELECT Barricade Tape w/Reel, Yellow/Blk, 1000 ft (B3104Y23-200)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 9, PR (SKFGFNLTC9)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Red (E2RW15A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Yellow (E1RW02A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Yellow (E2SW02A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Yellow (E2RW02A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E1SW71A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E2RW74A000)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (19202)
- Fibre-Metal By Honeywell Head Protection