Shop All Hard Hats
Fibre-Metal By Honeywell
Roughneck Hard Hat, Cap Style Front Brim, Series: P2, Unisex Size, Black, Fiberglass, 8-Point 3R Rat
Mfr # P2ARW11A000
Zoro # G408671212
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # P2ARW11A000
- Zoro # G408671212
- UPC # 883940088563
- Country of Origin Mexico
- Category Hard Hats
Details
Color | Black |
Description
Fibre-Metal by Honeywell Fibre-Metal Roughneck Caps With The Supereight Suspension are The Industry Standard For Heavy Duty Protection. Built For Strength, Toughness and Durability, The Roughneck P2 Series of Injection Molded Fiberglass Caps Have Earned a Solid Reputation on Construction Sites, in Steel Plants, Foundries, Forges, Fabrication Shops, Chemical Plants and Other Extreme Jobsite Environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTHANDS Hand Warmer, 2-1/4 in. x 3-1/2 in., PK3 (HH26PDQ)
- KLEIN TOOLS Journeyman Extreme Gloves, Large (40218)
- MOON AMERICAN Rocker Lug Cap w/Chain, FNPSH, 1-1/2 In (662-1511)
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Orange, L (45120101L)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E1RW74A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (E2QRW02A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Dark Blue (E2RW75A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E1RW01A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Red (E1RW15A000)
- FIBRE-METAL BY HONEYWELL Cap Style Hard Hats, Ratchet, Orange (E2RW03A000)
- PFANNER Protos Integral ARBORIST Helmet - Black (PROTOS-BK)
- Fibre-Metal By Honeywell Hard Hats