Shop All Welding Helmet Accessories
Fibre-Metal By Honeywell
Replacement Speedyloop Suspension
Mfr # 5000-H5
Zoro # G4278425
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Welding Helmet Protective Cap
- Type Replacement
- Features Welding Helmet mounting Protective Caps
- Color Gray
- Compatible with Series Fibre Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # 5000-H5
- Zoro # G4278425
- UPC # 662463293407
- Country of Origin United States
- Category Welding Helmet Accessories
Details
Item | Speedyloop Suspension |
For Use With | Welding Helmet Protective Cap |
Type | Replacement |
Features | Welding Helmet mounting Protective Caps |
Color | Gray |
Compatible with Series | Fibre Metal |
Includes | Headband, Speedy Loop |
Compatible with Brand | Honeywell |
Description
Speedyloop Suspension, Color Gray, Compatible with Brand Honeywell, Compatible with Series Fibre Metal, Features Welding Helmet mounting Protective Caps, For Use With Welding Helmet Protective Cap, Includes Headband, Speedy Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Outside Prot Plate, 3-1/2 x 8 In. (05-0250-00)
- BLUE DEMON SS Weld Wire, 0.035"x30lb. Spool (ER316L-035-30)
- HOBART FILLER METALS 14" Stick Electrode 3/32" Dia., AWS E7014, 10 lb. (S114232-G89)
- WESTWARD MIG Welding Wire 0.030" Dia., AWS ER80S-D2, 33 lb. (20AP69)
- FIBRE-METAL BY HONEYWELL Welding Helmet Sweatband, North (FM68)
- FIBRE-METAL BY HONEYWELL Quick-Lok Blades for Slotted Cap (6000-H5)
- FIBRE-METAL BY HONEYWELL Sweatband (FM67)
- FIBRE-METAL BY HONEYWELL Front Cover Lens (CL452)
- FIBRE-METAL BY HONEYWELL Polycarbonate Filter Plate, 2In x4-1/4 In (CL242)
- FIBRE-METAL BY HONEYWELL Quick Lok Kit, For Fibre Metal Wldg Hlmts (4000-H5)
- LINCOLN ELECTRIC Headgear Kit, For VIKING(TM) Series (KP3908-1)
- Fibre-Metal By Honeywell Welding Helmet Accessories