Shop All Welding Helmet Accessories
This Product is Discontinued
Fibre-Metal By Honeywell
Replacement Cover Plate, Tigerhood Futura (Discontinued)
Mfr # P242
Zoro # G4716695
This Product is Discontinued
Key Features
- For Use With Welding Helmets and Goggles
- Plate Size 2.0 in x 4.25 in
- Standards ANSI Z87.1
- Features Better Protection And A Longer Service Life
- Magnification No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # P242
- Zoro # G4716695
- UPC # 662463016150
- Country of Origin Slovakia
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2.0 in x 4.25 in |
Plate Width | 2 in |
Plate Length | 4 1/4 in |
Details
For Use With | Welding Helmets and Goggles |
Item | Replacement Cover Plate |
Standards | ANSI Z87.1 |
Features | Better Protection And A Longer Service Life |
Magnification | No |
Compatible with Brand | Honeywell |
Compatible with Manufacturer Model Number | 2090BK |
Compatible with Series | Black Titan |
Compatible Manufacturer Part Number | 2090BK |
Compatible with Manufacturer Model Number [NEW] | 2090BK |
Compatible with Manufacturer Part Number | 2090BK |
Compatible Manufacturer Model Number | 2090BK |
For Use with Mfr. Model Number | 2090BK |
For Use With Mfr. Model Number | 2090BK |
Description
Replacement Cover Plate, Compatible with Brand Honeywell, Compatible with Grainger Part Number 3MNW3, Compatible with Manufacturer Model Number 2090BK, Compatible with Series Black Titan, Features Better Protection And A Longer Service Life, For Use With Welding Helmets and Goggles, Magnification No, Plate Length 4 1/4 in, Plate Width 2 in, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.