Shop All Welding Helmet Accessories
Fibre-Metal By Honeywell
Quick-Lok Adapter Kit
Mfr # FM4001
Zoro # G3687266
original price:
$16.04
24% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Allows Quick and Easy Adaptability of Welding Helmets and Faceshields to Fibre-Metal Hard Hats
- For Use With Welding Helmet Protective Cap
- Features Replacement Cup Sessions
- Compatible with Manufacturer Model Number 4000
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # FM4001
- Zoro # G3687266
- UPC # 662463294084
- Country of Origin Mexico
- Category Welding Helmet Accessories
Details
Item | Quick-Lok Adapter Kit |
Function | Allows Quick and Easy Adaptability of Welding Helmets and Faceshields to Fibre-Metal Hard Hats |
For Use With | Welding Helmet Protective Cap |
Features | Replacement Cup Sessions |
Compatible with Manufacturer Model Number | 4000 |
Color | Black |
Compatible with Series | 4000 |
Compatible with Brand | Quick-Lok |
Compatible Manufacturer Part Number | 4000 |
Compatible with Manufacturer Part Number | 4000 |
Compatible with Manufacturer Model Number [NEW] | 4000 |
Compatible Manufacturer Model Number | 4000 |
For Use with Mfr. Model Number | 4000 |
For Use With Mfr. Model Number | 4000 |
Description
Quick-Lok Adapter Kit, Color Black, Compatible with Brand Quick-Lok, Compatible with Manufacturer Model Number 4000, Compatible with Series 4000, Features Replacement Cup Sessions, For Use With Welding Helmet Protective Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Riser Block, 12 In x, 2 In x, 3.5 In x (T50215)
- LINCOLN ELECTRIC Outside Cover Lens (KP3043-1)
- WELLER Syringe Holder Stand (KDS816)
- HAKKO Nozzle, Round, 0.8mm x 2.1mm Size (N61-11)
- FIBRE-METAL BY HONEYWELL Sweatband (FM67)
- FIBRE-METAL BY HONEYWELL Quick Lok Kit, For Fibre Metal Wldg Hlmts (4000-H5)
- FIBRE-METAL BY HONEYWELL Welding Helmet Sweatband, North (FM68)
- FIBRE-METAL BY HONEYWELL Quick-Lok Blades for Slotted Cap (6000-H5)
- FIBRE-METAL BY HONEYWELL Front Cover Lens (CL452)
- FIBRE-METAL BY HONEYWELL Polycarbonate Filter Plate, 2In x4-1/4 In (CL242)
- BDG Leather Welding Sweatband, EA, Universal (64-1-85-K)
- Fibre-Metal By Honeywell Welding Helmet Accessories