Shop All Welding Helmet Accessories
Fibre-Metal By Honeywell
Magnifier Lens, 1.75 Diopter
Mfr # 3651.75
Zoro # G3618255
Sold in multiples of 5 for $52.45
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics 1.75 Diopter, Polycarbonate Magnifying
- For Use With Welding Helmets and Goggles
- Plate Size 2.0 in x 4.25 in
- Type Omni-View
- Standards ANSI Z87.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # 3651.75
- Zoro # G3618255
- UPC # 662463033317
- Country of Origin United States
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2.0 in x 4.25 in |
Plate Width | 2 in |
Plate Length | 4 1/4 in |
Description
Magnifier Lens, Compatible with Brand Honeywell, Compatible with Grainger Part Number 10C433, 10C434, 116P48, 2XKX8, 2XKX9, 317Z45, Compatible with Manufacturer Model Number 2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY, Compatible with Series Tigerhood Classic, Tigerhood Futura, Diopter Strength +1.75, Features Injection Molded, Optically Correct, Reduces Eye Fatigue, For Use With Welding Helmets and Goggles, Magnification Yes, Magnifying Power 1.75, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 0 (CTIP6290-0)
- WESTERN ENTERPRISES Male Plug (312-QDB105)
- ALPHA METALS Alpha Metals AM21604 8 oz. 062Bulk Electrical Solder (370475)
- MARKAL Temperature Indicator, 700 deg. F (86868)
- FIBRE-METAL BY HONEYWELL Polycarbonate Filter Plate, 2In x4-1/4 In (CL242)
- FIBRE-METAL BY HONEYWELL Welding Helmet Sweatband, North (FM68)
- FIBRE-METAL BY HONEYWELL Front Cover Lens (CL452)
- FIBRE-METAL BY HONEYWELL Replacement Speedyloop Suspension (5000-H5)
- FIBRE-METAL BY HONEYWELL Quick-Lok Blades for Slotted Cap (6000-H5)
- FIBRE-METAL BY HONEYWELL Sweatband (FM67)
- WALTER SURFACE TECHNOLOGIES FOAM PRE-FILTER (AP-FIL-04-10)
- Fibre-Metal By Honeywell Welding Helmet Accessories