Shop All Welding Helmets
Fibre-Metal By Honeywell
Honeywell Tigerhood Classic Welding Helmet
Mfr # 5906GY
Zoro # G707470332
product price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Shade Shade 10
- Size 2x4.5
- Material Plastic
- Type Welding Helmet
- Plate Size 2x4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # 5906GY
- Zoro # G707470332
- Country of Origin United States
- Category Welding Helmets
Dimensions
Size | 2x4.5 |
Plate Size | 2x4.5 |
Details
Item | Welding Helmets |
Lens Shade | Shade 10 |
Material | Plastic |
Type | Welding Helmet |
Description
The Honeywell FibreMetal F5906 Tigerhood Classic Welding Helmet features a lift front with 5000 Speedy Loop, a smooth thermoplastic shell material available in gray that deflects sparks and spatter, reducing the risk of burn through Its unique design to provides extented throat protection while blocking fumes and smoke from the face
- •Exclusive airflow design provides extended throat protection while blocking fumes and smoke from the face
- •Molded-in colors eliminate chipping, peeling, and fading
- •Molded-in glass holder and telescoping lid provides a seal against light leak
- •Air circulation in helmet shell evaporates perspiration in the perforated sweatband for a cooling effect
- •Smooth seamless shell deflects sparks/spatter to reduce the risk of burns
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Desoldering Braid, 8 ft.L x 3/32"W, Copper (485-8C)
- AMERICAN BEAUTY TOOLS Resistance Soldering System (10599 120)
- SUPERIOR PRODUCTS Quick Connect Set, Torch to Hose, O2 & Fuel (QCT-100)
- HAKKO Soldering Tip, Knife Blade, 3mm x 11mm (T15-KU)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Tigerhood Classic (4906GYBP)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Gray (5906GY)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Passive, Thermoplastic, Gray (4906GY)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Black (5906BK)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Black (2090BK)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Gray (906GY)
- OPTREL Panoramaxx CLT Silver Welding Helmet (1010.201)
- Fibre-Metal By Honeywell Welding Helmets