Fibre-Metal By Honeywell

Full Brim Hard Hat, Type 1, Class G, Ratchet (8-Point) (Discontinued)


This Product is Discontinued
Shop for all Hard Hats

Key Features

  • Head Protection Style Full Brim
  • Head Protection Material Fiberglass
  • Fits Hat Size One Size Fits Most
  • Series Roughneck P1
  • Head Protection Suspension Type Ratchet (8-Point)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Hat Size One Size Fits Most

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Fiberglass, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2005, Series P1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.