Shop All Hard Hats
Fibre-Metal By Honeywell
Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Yellow
Mfr # E1RW02A000
Zoro # G4446906
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Series Super Eight E1
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # E1RW02A000
- Zoro # G4446906
- UPC # 662463202027
- Country of Origin Mexico
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | Thermoplastic |
Series | Super Eight E1 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 8 |
Color | Yellow |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI-Z89.1 |
Hard Hat ANSI Class | C, G, E |
Graphics | None |
ANSI Classification | Type 1, Class E |
Includes | 1 Hard Hat |
ANSI Impact Type | 1 |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C, E, G |
Accessory Slots | No |
Application | Welding Protection |
Accessory Mounting Options | None |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | HONEYWELL FIBRE-METAL |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Thermoplastic, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series SuperEight E1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity (1632)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4400)
- NMC FLOOR SIGN, DBL SIDE, BLANK, , FSBY (FSBY)
- MCR SAFETY Safety Glasses, Green Scratch Resistant (SR22BGZ)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E1RW71A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E1RW01A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Red (E1RW15A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2AQSW15A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2HNRW71A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2AQRW02A000)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Blue (10215830)
- Fibre-Metal By Honeywell Hard Hats