Shop All Hard Hats
Fibre-Metal By Honeywell
Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White
Mfr # E1SW01A000
Zoro # G4446942
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Series Super Eight E1
- Suspension Adjustment Type Swing Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # E1SW01A000
- Zoro # G4446942
- UPC # 662463203000
- Country of Origin Mexico
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | Thermoplastic |
Series | Super Eight E1 |
Suspension Adjustment Type | Swing Ratchet |
Number of Suspension Points | 8 |
Color | White |
Head Protection Venting | No |
Standards | ANSI-Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C, G, E |
ANSI Impact Type | 1 |
ANSI Electrical Class | C, E, G |
ANSI Classification | Type 1, Class E |
Accessory Slots | No |
Graphics | None |
Includes | 1 Hard Hat |
Head Protection Graphics | No Graphics |
Application | Welding Protection |
Accessory Mounting Options | None |
High-Visibility | No |
Head Protection Brand | HONEYWELL FIBRE-METAL |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Swing Ratchet (8-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Thermoplastic, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series SuperEight E1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465M87 (465M87)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 56)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1215-NP_10X7 (U4-1215-NP_10X7)
- ZING ZING Lockout Tagout Hasp 24 Hole, 7241 (7241)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E1SW71A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E1SW74A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Yellow (E1SW02A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2AQRW74A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E2SW71A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Orange (E2QRW03A000)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (A010CA05)
- Fibre-Metal By Honeywell Hard Hats