Shop All Hard Hats
Fibre-Metal By Honeywell
Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green
Mfr # E1RW74A000
Zoro # G4446924
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Series Super Eight E1
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # E1RW74A000
- Zoro # G4446924
- UPC # 662463202034
- Country of Origin Mexico
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | Thermoplastic |
Series | Super Eight E1 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 8 |
Color | Green |
Head Protection Venting | No |
Standards | ANSI-Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C, G, E |
ANSI Electrical Class | C, E, G |
Accessory Slots | No |
ANSI Impact Type | 1 |
Includes | 1 Hard Hat |
Graphics | None |
ANSI Classification | Type 1, Class E |
Head Protection Graphics | No Graphics |
Application | Welding Protection |
Accessory Mounting Options | None |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | HONEYWELL FIBRE-METAL |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Thermoplastic, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series SuperEight E1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Polycarbonate Visor (SR 366)
- ANSELL Cut Resistant Gloves, A4, Gray 7, PR (11-754)
- BRADY Non Hazardous Waste Label, 6 In. H, PK50 (121159)
- ENPAC Spill Tray Absorbs 7.5 gal. , Yellow (8200-YE)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E1RW71A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E1RW01A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Orange (E1RW03A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2ARW71A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2ASW15A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Dark Blue (E2RW75A000)
- JACKSON SAFETY Climbing Industrial Hard Hat, Vented (20927)
- Fibre-Metal By Honeywell Hard Hats