Shop All Hard Hats
Fibre-Metal By Honeywell
FULL BRIM HARD HAT, THERMOPLASTIC, 8-POINT SWINGSTRAP SUSPENSION, ANSI ELECTRICAL CLASS RATING: CLAS
Mfr # E1SW11A000
Zoro # G108671260
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards <ul> <li>ANSI-Z89.1</li> <li>TYPE 1 Class E, G, or C</li> </ul>
- Features High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # E1SW11A000
- Zoro # G108671260
- UPC # 662463059317
- Country of Origin Mexico
- Category Hard Hats
Details
Item | E-1 Full Brim |
Standards | <ul> <li>ANSI-Z89.1</li> <li>TYPE 1 Class E, G, or C</li> </ul> |
Features | High Visibility |
Description
Fibre-Metal by Honeywell Hard Hat, Full Brim, Series: E1, Black, Thermoplastic, 8-Point SwingStrap Suspension, Class C, E and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, Ratchet Adjustment.The exclusive smooth crown design contains a technically advanced suspension with eight load bearing points to stabilize and balance the hard hat during everyday wear. On impact, the SuperEight impact energy control system dissipates force by reducing it to smaller increments and spreading it over a greater area. Full brim adds an extra margin of protection from hazardous sun rays and hazardous substances falling onto the neck and shoulders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0021)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 472W09 (472W09)
- SIGNMISSION OSHA Notice, 7" Height, Do Not Climb Ladder Sign With Symbol, 7" X 5", Portrait (OS-NS-D-57-V-11097)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5090B)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2AQSW71A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2ARW71A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Dark Blue (E2RW75A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Orange (E2QSW03A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (E2QSW01A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Yellow (E2SW02A000)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (475385)
- Fibre-Metal By Honeywell Hard Hats