Shop All Hard Hats
Fibre-Metal By Honeywell
Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Red
Mfr # E2SW15A000
Zoro # G3847164
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Series Super Eight E2
- Suspension Adjustment Type Swing Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # E2SW15A000
- Zoro # G3847164
- UPC # 662463210039
- Country of Origin Mexico
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Thermoplastic |
Series | Super Eight E2 |
Suspension Adjustment Type | Swing Ratchet |
Number of Suspension Points | 8 |
Color | Red |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI Z89.1 |
Hard Hat ANSI Class | C, G, E |
Includes | 1 Hard Hat |
ANSI Electrical Class | C, E |
Graphics | None |
ANSI Impact Type | 1 |
Accessory Slots | No |
Head Protection Graphics | No Graphics |
ANSI Classification | Type 1, Class E |
Accessory Mounting Options | None |
Application | Welding Protection |
High-Visibility | No |
Head Protection Brand | HONEYWELL FIBRE-METAL |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Swing Ratchet (8-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Thermoplastic, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series SuperEight E2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Hard Cap, Flame Resistant, PR (50902)
- ALLEGRO INDUSTRIES Fit Check Ampules, Isoamyl Acetate, PK10 (0201)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 1" x 18 ft, White/Black Print (1805430)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, L (KH841L)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E2SW71A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Yellow (E2SW02A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E2SW01A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E1RW01A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2AQRW15A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (E2QRW15A000)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (52LC86)
- Fibre-Metal By Honeywell Hard Hats