Shop All Hard Hats
Fibre-Metal By Honeywell
Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green
Mfr # E2SW74A000
Zoro # G4448333
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Series Super Eight E2
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # E2SW74A000
- Zoro # G4448333
- UPC # 662463210046
- Country of Origin Mexico
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Thermoplastic |
Series | Super Eight E2 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 8 |
Color | Green |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI-Z89.1 |
Hard Hat ANSI Class | C, G, E |
Includes | 1 Hard Hat |
Accessory Slots | No |
ANSI Impact Type | 1 |
Head Protection Graphics | No Graphics |
Graphics | None |
ANSI Electrical Class | C, E, G |
ANSI Classification | Type 1, Class E |
Application | Welding Protection |
Accessory Mounting Options | Welding Helmet Attachment Lugs |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | HONEYWELL FIBRE-METAL |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Thermoplastic, Accessory Mounting Options Welding Helmet Attachment Lugs, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, Series SuperEight E2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 100)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-BL)
- 3M SCOTT Supplied Air Respirator System, Nylon (804386-66)
- PYRAMEX Sandy Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR, Size XL, PR (GL609CXL)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2ARW71A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (E2QSW02A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2ARW74A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2ARW01A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2AQRW01A000)
- FIBRE-METAL BY HONEYWELL Cap Style Hard Hats, Ratchet, Orange (E2RW03A000)
- KLEIN TOOLS Hard Hat, Vented, Cap Style, White (60105)
- Fibre-Metal By Honeywell Head Protection