Shop All Welding Helmet Accessories
Fibre-Metal By Honeywell
Filter Plate, 4.5 x 5.25 In, For 2XKY2
Mfr # P458SH10
Zoro # G2226542
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Size 4.50 in x 5.25 in
- Standards ANSI Z87.1
- For Use With Welding Helmets and Goggles
- Function Filters Out Harmful Welding Rays and Bright Light, Allows Welder To Comfortably See the Weld
- Features Reducing Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # P458SH10
- Zoro # G2226542
- UPC # 821812342450
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4.50 in x 5.25 in |
Plate Width | 4 1/2 in |
Plate Length | 5 1/4 in |
Details
Item | Filter Plate |
Standards | ANSI Z87.1 |
For Use With | Welding Helmets and Goggles |
Function | Filters Out Harmful Welding Rays and Bright Light, Allows Welder To Comfortably See the Weld |
Features | Reducing Temperature |
Material | Polycarbonate |
Compatible with Series | Tigerhood Futura |
Compatible with Brand | Honeywell |
Compatible with Manufacturer Model Number | 2090BK |
Magnification | No |
Welding Shade Designation | W8-12 |
Compatible Manufacturer Part Number | 2090BK |
Compatible Grainger Part Number | 3MNW3 |
Compatible with Manufacturer Part Number | 2090BK |
Compatible with Manufacturer Model Number [NEW] | 2090BK |
Compatible Manufacturer Model Number | 2090BK |
For Use with Mfr. Model Number | 2090BK |
For Use With Mfr. Model Number | 2090BK |
Description
Filter Plate, Compatible with Brand Honeywell, Compatible with Grainger Part Number 3MNW3, Compatible with Manufacturer Model Number 2090BK, Compatible with Series Tigerhood Futura, Features Reducing Temperature, For Use With Welding Helmets and Goggles, Magnification No, Material Polycarbonate, Plate Length 5 1/4 in, Plate Width 4 1/2 in, Standards ANSI Z87.1, Welding Shade Designation W8-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1098)
- CHEMTRONICS Desoldering Wick, 10 ft., 2, Copper, Rosin (80-2-10)
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #3 (0331-0016) (3-3-101)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 3 (CTIP1-101-3)
- FIBRE-METAL BY HONEYWELL Sweatband (FM67)
- FIBRE-METAL BY HONEYWELL Front Cover Lens (CL452)
- FIBRE-METAL BY HONEYWELL Polycarbonate Filter Plate, 2In x4-1/4 In (CL242)
- FIBRE-METAL BY HONEYWELL Replacement Speedyloop Suspension (5000-H5)
- FIBRE-METAL BY HONEYWELL Quick-Lok Adapter Kit (FM4001)
- FIBRE-METAL BY HONEYWELL Quick-Lok Blades for Slotted Cap (6000-H5)
- SAS SAFETY Face Shield-DARK GREEN STANDARD (SA5142)
- Fibre-Metal By Honeywell Welding Helmet Accessories