Shop All Faceshields and Visors
Fibre-Metal By Honeywell
Faceshield Window, Propionate, IR/UV Sh5
Mfr # 6750IRUV5
Zoro # G4308254
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color IRUV 5.0
- Material Propionate
- Visor Material Polycarbonate
- Color Black
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # 6750IRUV5
- Zoro # G4308254
- UPC # 662463222087
- Country of Origin Mexico
- Category Faceshields and Visors
Dimensions
Visor Width | 16 1/2 in |
Visor Height | 8 in |
Description
Faceshield Window, Compatible with Brand Honeywell, Compatible with Grainger Part Number 15W978, Compatible with Manufacturer Model Number FM400, FM500DCCL, Compatible with Series Fibre-Metal, Dielectric Protection No, Features Cross-Usage Protection, Easy Installation, Molded Propionate, Welding Shade 5 Tint with IR and UV Protection, Wide Coverage, For Use With Fiber-Metal Dual Crown Faceshield System, FM400 and FM500 Dual Crown System, Includes Faceshield Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAYBACK Cincinnati Bengals Bracelet with Dangling Football Pendant (PL1101919)
- SIGNMISSION OSHA Sign, Floor Slippery When Wet Bilingual, 14in X 10in Decal, 10" W, 14" H, Bilingual Spanish (OS-DS-D-1014-VS-1261)
- YAKTRAX FOOTWEAR TRACTION, PR (08522)
- SKECHERS Work Shoes, Alloy, Womens, 6, D, Black, PR (76553 - BKBL SZ 6)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Clear, Propionate (4178CLBP)
- FIBRE-METAL BY HONEYWELL Hard Hat Crown Ratchet Headband, 4, Gray (F400)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, Clr, 9-3/4x19in (4199CL)
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM500DCCL)
- FIBRE-METAL BY HONEYWELL Fibre-Metal F500 7" Crown Protector, (F500-H5)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, 5IR, 8x16-1/2in (4178IRUV5)
- JACKSON SAFETY Model K Headgear (14382)
- Fibre-Metal By Honeywell Faceshields and Visors