Shop All Faceshields and Visors
Fibre-Metal By Honeywell
Faceshield Window, Propionate, Gold
Mfr # 4199GDTVGY
Zoro # G4315701
original price:
$100.99
6% off
new price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Visor Color Gold
- Material Propionate
- Visor Material Polycarbonate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # 4199GDTVGY
- Zoro # G4315701
- UPC # 662463722914
- Country of Origin Mexico
- Category Faceshields and Visors
Dimensions
Visor Width | 19 in |
Visor Height | 9 3/4 in |
Description
Faceshield Window, Compatible with Brand Honeywell, Compatible with Grainger Part Number 15W974, 2KFY7, Compatible with Manufacturer Model Number F400, F500, FH66, Compatible with Series Fibre-Metal, Dielectric Protection No, Features Cross-Usage Protection, Easy Installation, Extended Coverage, Molded Propionate, Reduced Ambient Glare in Outdoor Use, For Use With F400 Mounting Crown, F500 Mounting Crown, Includes Faceshield Window, Includes Anti-Fog Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Reading Glasses, +1.50, Clear (52YP37)
- LYLE Alum Danger Overhead Crane, 10"x7", LCU4-0256-NA_10X7 (LCU4-0256-NA_10X7)
- BRADY Letter Identification Card, T, PK10 (5050-T)
- MCR SAFETY Hi-Vis Mechanics Gloves, 2XL, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901XXL)
- FIBRE-METAL BY HONEYWELL Peak Hard Cap Faceshield Bracket (FH66)
- FIBRE-METAL BY HONEYWELL Faceshield Bracket, FullBrim, Blk, Dielctrc (FM71)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, Clr, 9-3/4x19in (4199CL)
- FIBRE-METAL BY HONEYWELL by Honeywell, 16-1/2 Wide Vision Faceshield Window, Clear (4178CL)
- FIBRE-METAL BY HONEYWELL Fibre-Metal F500 7" Crown Protector, (F500-H5)
- FIBRE-METAL BY HONEYWELL CapMounted Faceshield Bracket (F5400)
- SAS SAFETY FACE SHIELD-DARK GREEN DELUXE (SA5147)
- Fibre-Metal By Honeywell Faceshields and Visors