Shop All Faceshields and Visors
Fibre-Metal By Honeywell
Faceshield Window, Propionate, Dk Green
Mfr # 4199DGN
Zoro # G4308123
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Green
- Material Propionate
- Visor Material Polycarbonate
- Color Green
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # 4199DGN
- Zoro # G4308123
- UPC # 662463150069
- Country of Origin Mexico
- Category Faceshields and Visors
Dimensions
Visor Height | 9 3/4 in |
Visor Width | 19 in |
Description
Faceshield Window, Compatible with Brand Honeywell, Compatible with Grainger Part Number 15W974, 2KFY7, Compatible with Manufacturer Model Number F400, F500, FH66, Compatible with Series Fibre-Metal, Dielectric Protection No, Features Cross-Usage Protection, Easy Installation, Molded Propionate, Reduced Glare, Wide Coverage, For Use With F400 Mounting Crown, F500 Mounting Crown, Includes Faceshield Window, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Marker Tape Dispenser, PK10, Color: Red (STD-0-9X)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 4XL (J140-BRN 4XL REG)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- LYLE Safety Sign, Load Capacity, 7in.H (U4-1489-RA_10X7)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Clear, Propionate (4178CLBP)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, 3IR, 8x16-1/2in (4178IRUV3)
- FIBRE-METAL BY HONEYWELL 975 x 19 x 060 Extended View Faceshields (4199CLBP)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, 5IR, 8x16-1/2in (4178IRUV5)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Dk Green (4178DGN)
- FIBRE-METAL BY HONEYWELL Fibre-Metal F500 7" Crown Protector, (F500-H5)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29075)
- Fibre-Metal By Honeywell Faceshields and Visors