Shop All Faceshields and Visors
Fibre-Metal By Honeywell
Faceshield Window, Propionate, Dk Green
Mfr # 4178DGN
Zoro # G4308132
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Green
- Material Propionate
- Visor Material Polycarbonate
- Color Green
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # 4178DGN
- Zoro # G4308132
- UPC # 662463150144
- Country of Origin Mexico
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 16 1/2 in |
Description
Faceshield Window, Compatible with Brand Honeywell, Compatible with Grainger Part Number 15W974, 2KFY7, 9ARR1, 9RD03, Compatible with Manufacturer Model Number F400, F500, FH66, FM70, FM71, Compatible with Series Fibre-Metal, Dielectric Protection No, Features Cross-Usage Protection, Easy Installation, Molded Propionate, Reduced Glare, Wide Coverage, For Use With F400 Mounting Crown, F500 Mounting Crown, Includes Faceshield Window, Includes Anti-Fog Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" S-Hook - Orange, Acetal, 10 pk (50312-10)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC5)
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD46912)
- OCCUNOMIX T-Shirt, Mens, 2XL, Yellow (LUX-SSETP2B-Y2X)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, FIBRE-METAL, Proprionate Material, Uncoated, 8 in Visor Height, Clear (4178CL)
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM500DCCL)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic (F4400)
- FIBRE-METAL BY HONEYWELL Peak Hard Cap Faceshield Bracket (FH66)
- FIBRE-METAL BY HONEYWELL Fibre-Metal F500 7" Crown Protector, (F500-H5)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic (F4500)
- JACKSON SAFETY Faceshield Visor (28633)
- Fibre-Metal By Honeywell Faceshields and Visors